Motion
D6600-S38-S38-S38

BRENNAN INDUSTRIES INC
D6600-S38-S38-S38

S38MBT-S38MBT-S38FMS BRANCH TEE
Mi Item #07970222
MFR #D6600-S38-S38-S38
Price$416.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6600-S38-S38-S38

S38MBT-S38MBT-S38FMS BRANCH TEE
Mi Item #07970222
MFR #D6600-S38-S38-S38

Mfr description
S38MBT-S38MBT-S38FMS BRANCH TEE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$416.38/each

Specifications

Dimensions

  • End 1 Size
    M52X2.0
  • End 2 Size
    M52X2.0
  • End 3 Size
    M52X2.0
  • Hex Body
    50.0
  • Overall Length
    72.5
  • Thread Size 2
    HEAVY 38MM TUBE OD
  • Tube Size
    38 mm

Details

  • Connection Type
    Din Metric Tube Compression
  • End 1 Style
    Din Metric Tube Compression
  • End 2 Style
    Din Metric Tube Compression
  • End 3 Style
    Din Metric Tube Compression
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Shape
    TEE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)