Motion
7005-12-S20-30-NBR-SS

BRENNAN INDUSTRIES INC
7005-12-S20-30-NBR-SS

Elbow & Straight Adapters - Male Adapter
Mi Item #07970228
MFR #7005-12-S20-30-NBR-SS
Price$330.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7005-12-S20-30-NBR-SS

Elbow & Straight Adapters - Male Adapter
Mi Item #07970228
MFR #7005-12-S20-30-NBR-SS

Mfr description
7005-12-S20-30-NBR-SS MJ-MBT STRT 12MJ-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.18/each

Specifications

Dimensions

  • Hex Body
    32.0
  • Hex Size
    32 mm
  • Overall Length
    58.4
  • Thread Depth
    15.5
  • Thread Size 2
    S20

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Male Metric Heavy Series DIN Compression
  • Connection Type
    SAE J514 37° Flare/ISO 8434-1 Heavy Series Male Adapter, Nut and Bite Ring Assembled
  • Description Keyword
    Male Adapter
  • End 1 Style
    Male JIC
  • End 1 Thread
    1-1/16-12 UN
  • End 2 Style
    DIN Tube
  • End 2 Thread
    M30 x 2.0
  • Manufacturer Catalog Number
    7005-12-S20-30-NBR-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    344.7 bar, 5000 psi
  • Series
    7005_DIN HEAVY_NBR
  • Shape
    STRAIGHT
  • Type
    Heavy Series Male Adapter
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)