Motion
D8801-S25-33-CF-SS-X

BRENNAN INDUSTRIES INC
D8801-S25-33-CF-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07970239
MFR #D8801-S25-33-CF-SS-X
List Price$371.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8801-S25-33-CF-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07970239
MFR #D8801-S25-33-CF-SS-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$371.45/each for your price

Overview

Mfr description
S25MBT-33MM CF 90 DEG W/O NUT & SLEEVE

Specifications

  • Shape
    90 DEGREE ANGLE
  • Hex Body
    36.0
  • Overall Length
    42.0
  • Thread Size 2
    M33X2.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text