Motion
D6602-S38-S38-S38

BRENNAN INDUSTRIES INC
D6602-S38-S38-S38

DIN METRIC TUBE COMPRESSION
Mi Item #07970245
MFR #D6602-S38-S38-S38
Price$342.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6602-S38-S38-S38

DIN METRIC TUBE COMPRESSION
Mi Item #07970245
MFR #D6602-S38-S38-S38

Mfr description
S38MBT-S38FMS-S38MBT TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$342.11/each

Specifications

Dimensions

  • Hex Body
    50.0
  • Overall Length
    72.5
  • Thread Size 2
    M52X2.0

Details

  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Shape
    TEE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)