Motion
D2603-S16-S16-S08-SS

BRENNAN INDUSTRIES INC
D2603-S16-S16-S08-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07970249
MFR #D2603-S16-S16-S08-SS
List Price$326.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-S16-S16-S08-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07970249
MFR #D2603-S16-S16-S08-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$326.33/each for your price

Overview

Mfr description
S16MBT-S16MBT-S08MBT TEE STNLS

Specifications

  • Thread Size 2
    HEAVY 16MM TUBE OD
  • Shape
    TEE
  • ManufacturerName (description attribute)
    Brennan
  • Overall Length
    43.0
  • Hex Body
    24.0
  • Series
    D2603_REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text