Motion
D2701-LN-S20-S20-SS-X

BRENNAN INDUSTRIES INC
D2701-LN-S20-S20-SS-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07970258
MFR #D2701-LN-S20-S20-SS-X
Price$337.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2701-LN-S20-S20-SS-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07970258
MFR #D2701-LN-S20-S20-SS-X

Mfr description
S20MBT-S20MBT BH 90 DEG W/O TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$337.06/each

Specifications

Dimensions

  • Hex Body
    27.0
  • Overall Length
    37.0
  • Thread Size 2
    M30X2.0

Details

  • ManufacturerName (description attribute)
    Brennan
  • Series
    D2701_LN_X
  • Shape
    90 DEGREE ANGLE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)