Specifications
Dimensions
- Hex Body41.0
- Overall Length65.0
- Thread Size 2M33X2.0
Details
- ManufacturerName (description attribute)Brennan
- Seal MaterialVITON«
- SeriesD8505_ED
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)