Motion
D2603-L22-L22-L22-SS

BRENNAN INDUSTRIES INC
D2603-L22-L22-L22-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07970275
MFR #D2603-L22-L22-L22-SS
Your Price$259.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-L22-L22-L22-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07970275
MFR #D2603-L22-L22-L22-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$259.73/each(List $389.60)

Overview

Mfr description
L22MBT-L22MBT-L22MBT TEE STNLS

Specifications

  • Thread Size 2
    LIGHT 22MM TUBE OD
  • Shape
    TEE
  • ManufacturerName (description attribute)
    Brennan
  • Overall Length
    45.5
  • Hex Body
    27.0
  • Series
    D2603_EQUAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text