Specifications
Dimensions
- Hex Body41.0
- Overall Length73.0
- Thread Size 2HEAVY 20MM TUBE OD
Details
- ManufacturerName (description attribute)Brennan
- SeriesD2403_REDUCER
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)