Specifications
Dimensions
- Hex Body27.0
- Overall Length45.5
- Thread Size 2M26X1.5
Details
- ManufacturerName (description attribute)Brennan
- SeriesD8804_CF
- ShapeTEE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)