Overview
Mfr description
L22MBT-L22FMS-L22MBT TEE W/O NUT &
Specifications
- Thread Size 2M30X2.0
- ShapeTEE
- ManufacturerName (description attribute)Brennan
- Overall Length35.0
- Hex Body27.0
- SeriesD6602_X
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data