Overview
Mfr description
S20MBT-S20MBT BULKHEAD WELD CONNECTOR
Specifications
- Thread Size 2HEAVY 20MM TUBE OD
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length116.0
- Hex Body38.0
- SeriesD2700_WC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data