Overview
Mfr description
S20MBT-S20FMS-S20MBT TEE W/O NUT &
Specifications
- Thread Size 2M30X2.0
- ShapeTEE
- ManufacturerName (description attribute)Brennan
- Overall Length37.0
- Hex Body27.0
- SeriesD6602_X
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data