Motion
D2403-CV-S30-S30-1.0CP

BRENNAN INDUSTRIES INC
D2403-CV-S30-S30-1.0CP

Compression Elbow & Straight - Union, Steel
Mi Item #07970345
MFR #D2403-CV-S30-S30-1.0CP
Price$403.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2403-CV-S30-S30-1.0CP

Compression Elbow & Straight - Union, Steel
Mi Item #07970345
MFR #D2403-CV-S30-S30-1.0CP

Mfr description
S30MBT-S30MBT STRAIGHT CHECK VALVE 1.0CP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$403.75/each

Specifications

Details

  • Adapter Type
    Straight
  • Body Material
    Steel
  • Both Ends Style/Type
    DIN Tube x DIN Tube
  • Connection Type
    DIN 2353 Flareless Tube Check Valve Union
  • Description Keyword
    Union
  • End 1 Style
    DIN Tube
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D2403-CV-S30-S30-1.0CP
  • Material
    Steel
  • Plating
    Zinc Nickel
  • Shape
    Straight
  • Type
    Tube Check Valve Union
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)