Motion
D6504-SP-L42-L06

BRENNAN INDUSTRIES INC
D6504-SP-L42-L06

FEMALE METRIC STANDPIPE DIN24D
MI ITEM #07970360
MFR #D6504-SP-L42-L06
Price$249.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6504-SP-L42-L06

FEMALE METRIC STANDPIPE DIN24D
MI ITEM #07970360
MFR #D6504-SP-L42-L06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$249.70/each

Specifications

Dimensions

  • Thread Size 2
    LIGHT 06MM TUBE OD

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D6504_SP
  • Shape
    STRAIGHT

Overview

Mfr description
L42FMSP-L06MBT STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought