Motion
D6504-SP-L42-L08

BRENNAN INDUSTRIES INC
D6504-SP-L42-L08

FEMALE METRIC STANDPIPE DIN24D
Mi Item #07970363
MFR #D6504-SP-L42-L08
Price$249.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6504-SP-L42-L08

FEMALE METRIC STANDPIPE DIN24D
Mi Item #07970363
MFR #D6504-SP-L42-L08

Mfr description
L42FMSP-L08MBT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.92/each

Specifications

Dimensions

  • Thread Size 2
    LIGHT 08MM TUBE OD

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D6504_SP
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)