Motion
D6504-S30-S20-SS-X

BRENNAN INDUSTRIES INC
D6504-S30-S20-SS-X

FEMALE METRIC SWIVEL 24DEG DIN
MI ITEM #07970367
MFR #D6504-S30-S20-SS-X
List Price$371.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6504-S30-S20-SS-X

FEMALE METRIC SWIVEL 24DEG DIN
MI ITEM #07970367
MFR #D6504-S30-S20-SS-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$371.81/each for your price

Overview

Mfr description
S30FMS-S20MBT STRT W/O TUBE NUT &

Specifications

  • Shape
    STRAIGHT
  • Hex Body
    41.0
  • Seal Material
    VITON«
  • Overall Length
    44.5
  • Thread Size 2
    HEAVY 20MM TUBE OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text