Overview
Mfr description
S38MBT-S38MBT-S38MBT-S38MBT W/O NUT &
Specifications
- Thread Size 2M52X2.0
- ShapeCROSS
- ManufacturerName (description attribute)Brennan
- Overall Length57.0
- Hex Body50.0
- SeriesD2650_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data