Motion
D6502-S12-S12-SS

BRENNAN INDUSTRIES INC
D6502-S12-S12-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07970419
MFR #D6502-S12-S12-SS
Price$201.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6502-S12-S12-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07970419
MFR #D6502-S12-S12-SS

Mfr description
S12MBT-S12FMS 45 DEG STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.50/each

Specifications

Dimensions

  • Hex Body
    19.0
  • Overall Length
    31.0
  • Thread Size 2
    M20X1.5

Details

  • ManufacturerName (description attribute)
    Brennan
  • Seal Material
    VITON«
  • Series
    D6502
  • Shape
    45 DEGREE ANGLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)