Overview
Mfr description
7005-12-L22-30-NBR-SS MJ-MBT STRT 12MJ-
Specifications
- Adapter TypeStraight
- End 1 StyleLight Metric, Male JIC
- End 1 Size3/4 in, 22 mm
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-1/16-12 UN, M30X2.0
- End 2 StyleLight Metric, Male JIC
- End 2 Size3/4 in, 22 mm
- End 2 Thread1-1/16-12 UN, M30X2.0
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Overall Length50.5
- Hex Body32.0
- Series7005-L-NBR
- Thread Depth15.5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data