Overview
Mfr description
L35MBT-L28MBT STRAIGHT STNLS
Specifications
- Thread Size 2LIGHT 28MM TUBE OD
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length62.0
- Hex Body46.0
- SeriesD2403_REDUCER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data