Motion
D2500-L35-L35-SS-X

BRENNAN INDUSTRIES INC
D2500-L35-L35-SS-X

Compression Elbow & Straight - Union Elbow, Stainless Steel
MI ITEM #07970458
MFR #D2500-L35-L35-SS-X
Price$397.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2500-L35-L35-SS-X

Compression Elbow & Straight - Union Elbow, Stainless Steel
MI ITEM #07970458
MFR #D2500-L35-L35-SS-X

Mfr description
L35MBT-L35MBT 90 DEG W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$397.14/each

Specifications

Dimensions

  • Hex Body
    41.0
  • Hex Size
    41 mm
  • Thread Size 2
    M45X2.0
  • Tube Size
    35 mm

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Body Only, Male DIN x Male DIN
  • Connection Type
    DIN 2353 Flareless Tube 90° Union Elbow
  • Description Keyword
    Union Elbow
  • End 1 Style
    Male DIN
  • End 1 Thread
    M45 x 2.0
  • End 2 Style
    Male DIN
  • End 2 Thread
    M45 x 2.0
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D2500-L35-L35-SS-X
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    250 bar, 3626 psi
  • Shape
    90 DEGREE ANGLE
  • Type
    Tube 90° Union Elbow
  • Working Pressure
    3626 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)