Motion
D6504-L42-L15-SS

BRENNAN INDUSTRIES INC
D6504-L42-L15-SS

FEMALE METRIC SWIVEL 24DEG DIN
MI ITEM #07970490
MFR #D6504-L42-L15-SS
Price$423.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6504-L42-L15-SS

FEMALE METRIC SWIVEL 24DEG DIN
MI ITEM #07970490
MFR #D6504-L42-L15-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$423.26/each

Specifications

Dimensions

  • Hex Body
    50.0
  • Overall Length
    58.5
  • Thread Size 2
    LIGHT 15MM TUBE OD

Details

  • ManufacturerName (description attribute)
    Brennan
  • Seal Material
    VITON«
  • Series
    D6504_REDUCER
  • Shape
    STRAIGHT

Overview

Mfr description
L42FMS-L15MBT STRAIGHT STNLS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought