Motion
D2603-L22-L22-L15-SS

BRENNAN INDUSTRIES INC
D2603-L22-L22-L15-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07970500
MFR #D2603-L22-L22-L15-SS
List Price$413.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-L22-L22-L15-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07970500
MFR #D2603-L22-L22-L15-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$413.99/each for your price

Overview

Mfr description
L22MBT-L22MBT-L15MBT TEE STNLS

Specifications

  • Hex Body
    27.0
  • Overall Length
    45.5
  • Shape
    TEE
  • Thread Size 2
    LIGHT 22MM TUBE OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text