Motion
D2650-L22-L22-L22-L22-SS-X

BRENNAN INDUSTRIES INC
D2650-L22-L22-L22-L22-SS-X

Compression Tee - Cross, Stainless Steel
Mi Item #07970502
MFR #D2650-L22-L22-L22-L22-SS-X
Price$404.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2650-L22-L22-L22-L22-SS-X

Compression Tee - Cross, Stainless Steel
Mi Item #07970502
MFR #D2650-L22-L22-L22-L22-SS-X

Mfr description
L22MBT-L22MBT-L22MBT-L22MBT W/O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$404.78/each

Specifications

Dimensions

  • End 3 Size
    22 mm
  • End 4 Size
    22 mm
  • Hex Body
    27.0
  • Hex Size
    27 mm
  • Overall Length
    35.0
  • Thread Size 2
    M30X2.0
  • Tube Size
    22 mm

Details

  • Adapter Type
    Cross
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Body Only, Male DIN x Male DIN x Male DIN x Male DIN
  • Connection Type
    DIN 2353 Flareless Tube Union Cross
  • Description Keyword
    Cross
  • End 1 Style
    Male DIN
  • End 1 Thread
    M30 x 2.0
  • End 2 Style
    Male DIN
  • End 3 Thread
    M30 x 2.0
  • End 4 Style
    Tube OD
  • End 4 Thread
    M30X2.0
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D2650-L22-L22-L22-L22-SS-X
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    250 bar, 3626 psi
  • Shape
    CROSS
  • Type
    Tube Union Cross
  • Working Pressure
    3626 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)