Motion
D2405-L42-24-SS-X

BRENNAN INDUSTRIES INC
D2405-L42-24-SS-X

MALE METRIC DIN 24 DEGREE DIN
MI ITEM #07970511
MFR #D2405-L42-24-SS-X
List Price$412.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2405-L42-24-SS-X

MALE METRIC DIN 24 DEGREE DIN
MI ITEM #07970511
MFR #D2405-L42-24-SS-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$412.08/each for your price

Overview

Mfr description
L42MBT-24FP STRT W/O TUBE NUT & SLEEVE

Specifications

  • Hex Body
    60.0
  • Overall Length
    53.0
  • Shape
    STRAIGHT
  • Thread Size 2
    1-1/2-11-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text