Motion
D6602-L22-L22-L22-SS

BRENNAN INDUSTRIES INC
D6602-L22-L22-L22-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07970545
MFR #D6602-L22-L22-L22-SS
Price$452.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6602-L22-L22-L22-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07970545
MFR #D6602-L22-L22-L22-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$452.20/each

Specifications

Dimensions

  • Hex Body
    27.0
  • Overall Length
    45.5
  • Thread Size 2
    M30X2.0

Details

  • ManufacturerName (description attribute)
    Brennan
  • Seal Material
    VITON«
  • Series
    D6602
  • Shape
    TEE

Overview

Mfr description
L22MBT-L22FMS-L22MBT TEE STNLS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought