Motion
D2404-S38-20-SS

BRENNAN INDUSTRIES INC
D2404-S38-20-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07970556
MFR #D2404-S38-20-SS
Price$499.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2404-S38-20-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07970556
MFR #D2404-S38-20-SS

Mfr description
S38MBT-20MP STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.62/each

Specifications

Dimensions

  • Hex Body
    55.0
  • Overall Length
    80.5
  • Thread Size 2
    1-1/4-11-1/2

Details

  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)