Overview
Mfr description
L35MBT-L35MBT BULKHEAD WELD CONNECTOR
Specifications
- Thread Size 2LIGHT 35MM TUBE OD
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length116.0
- Hex Body50.0
- SeriesD2700_WC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data