Overview
Mfr description
S30MBT-S25MBT STRAIGHT STNLS
Specifications
- Thread Size 2HEAVY 25MM TUBE OD
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length79.0
- Hex Body46.0
- SeriesD2403_REDUCER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data