Overview
Mfr description
L35MBT-20MBSPP ED STRAIGHT STNLS
Specifications
- Thread Size 21-1/4-11
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length63.5
- Hex Body50.0
- SeriesD7505_ED
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data