Specifications
Dimensions
- Hex Body50.0
- Overall Length66.2
- Thread Size 21-5/8-12 UN
Details
- ManufacturerName (description attribute)Brennan
- Seal MaterialVITON«
- SeriesD6400_O
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)