Motion
D2603-L28-L28-L22-SS-X

BRENNAN INDUSTRIES INC
D2603-L28-L28-L22-SS-X

Compression Elbow & Straight - Tee, Stainless Steel
Mi Item #07970638
MFR #D2603-L28-L28-L22-SS-X
Price$506.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-L28-L28-L22-SS-X

Compression Elbow & Straight - Tee, Stainless Steel
Mi Item #07970638
MFR #D2603-L28-L28-L22-SS-X

Mfr description
L28MBT-L28MBT-L22MBT TEE W/O NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$506.95/each

Specifications

Dimensions

  • End 3 Size
    22 mm
  • Hex Body
    36.0
  • Hex Size
    36 mm
  • Overall Length
    38.0
  • Thread Size 2
    M36X2.0
  • Tube Size
    28 mm

Details

  • Adapter Type
    Tee
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Body Only, Male DIN x Male DIN x Male DIN
  • Connection Type
    DIN 2353 Flareless Tube Reducer Union Tee
  • Description Keyword
    Tee
  • End 1 Style
    Male DIN
  • End 1 Thread
    M36 x 2.0
  • End 2 Style
    Male DIN
  • End 2 Thread
    M36 x 2.0
  • End 3 Thread
    M30 x 2.0
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D2603-L28-L28-L22-SS-X
  • Material
    Stainless Steel
  • Shape
    TEE
  • Type
    Tube Reducer Union Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)