Motion
D6500-S25-S25-SS

BRENNAN INDUSTRIES INC
D6500-S25-S25-SS

DIN METRIC TUBE COMPRESSION
Mi Item #07970640
MFR #D6500-S25-S25-SS
Price$500.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6500-S25-S25-SS

DIN METRIC TUBE COMPRESSION
Mi Item #07970640
MFR #D6500-S25-S25-SS

Mfr description
S25MBT-S25FMS 90 DEG STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$500.13/each

Specifications

Dimensions

  • Hex Body
    36.0
  • Overall Length
    55.0
  • Thread Size 2
    M36X2.0

Details

  • Seal Material
    VITON«
  • Series
    D6500
  • Shape
    90 DEGREE ANGLE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)