Motion
D6504-S38-S14-SS

BRENNAN INDUSTRIES INC
D6504-S38-S14-SS

FEMALE METRIC SWIVEL 24DEG DIN
MI ITEM #07970657
MFR #D6504-S38-S14-SS
List Price$501.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6504-S38-S14-SS

FEMALE METRIC SWIVEL 24DEG DIN
MI ITEM #07970657
MFR #D6504-S38-S14-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$501.50/each for your price

Overview

Mfr description
S38FMS-S14MBT STRAIGHT STNLS

Specifications

  • Hex Body
    50.0
  • Overall Length
    62.5
  • Seal Material
    VITON«
  • Shape
    STRAIGHT
  • Thread Size 2
    HEAVY 14MM TUBE OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text