Overview
Mfr description
L42MBT-L35MBT STRAIGHT STNLS
Specifications
- Thread Size 2LIGHT 35MM TUBE OD
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length67.0
- Hex Body55.0
- SeriesD2403_REDUCER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data