Motion
D6565-L42-L42-SS

BRENNAN INDUSTRIES INC
D6565-L42-L42-SS

FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #07970672
MFR #D6565-L42-L42-SS
List Price$555.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6565-L42-L42-SS

FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #07970672
MFR #D6565-L42-L42-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$555.40/each for your price

Overview

Mfr description
L42FMS-L42FMS STRAIGHT STNLS

Specifications

  • Thread Size 2
    M52X2.0
  • Shape
    STRAIGHT
  • ManufacturerName (description attribute)
    Brennan
  • Overall Length
    60.0
  • Series
    D6565_EQUAL
  • Seal Material
    VITON«

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text