Motion
D8405-L42-48-SS

BRENNAN INDUSTRIES INC
D8405-L42-48-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07970673
MFR #D8405-L42-48-SS
List Price$501.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8405-L42-48-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07970673
MFR #D8405-L42-48-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$501.65/each for your price

Overview

Mfr description
L42MBT-48FM STRAIGHT STNLS

Specifications

  • Thread Size 2
    M48X2.0
  • Shape
    STRAIGHT
  • ManufacturerName (description attribute)
    Brennan
  • Overall Length
    65.0
  • Hex Body
    60.0
  • Series
    D8405

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text