Specifications
Dimensions
- Hex Body50.0
- Overall Length49.2
- Thread Size 2HEAVY 30MM TUBE OD
Details
- ManufacturerName (description attribute)Brennan
- SeriesD2700_LN
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)