Overview
Mfr description
S30MBT-20MP 90 DEG W/O TUBE NUT &
Specifications
- Thread Size 21-1/4-11-1/2
- Shape90 DEGREE ANGLE
- ManufacturerName (description attribute)Brennan
- Overall Length49.0
- Hex Body41.0
- SeriesD2501_X
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data