Motion
D0320-L15
Compression Elbow & Straight - Sleeve, Steel
Mi Item #07970682
MFR #D0320-L15
Price$447.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Sleeve, Steel
Mi Item #07970682
MFR #D0320-L15

Mfr description
L15 MBT TUBE NUT & SLEEVE SETTING TOOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$447.89/each

Specifications

Details

  • Body Material
    Steel
  • Both Ends Style/Type
    DIN Tube Nut & Sleeve Tool
  • Connection Type
    DIN 2353 Flareless Tube Nut & Sleeve Setting Tool
  • Description Keyword
    Sleeve
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D0320-L15
  • Material
    Steel
  • Type
    Tube Nut & Sleeve Setting Tool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)