Motion
D6502-S16-S16-SS

BRENNAN INDUSTRIES INC
D6502-S16-S16-SS

Compression Tee - Swivel Elbow, Stainless Steel
Mi Item #07970704
MFR #D6502-S16-S16-SS
Price$372.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6502-S16-S16-SS

Compression Tee - Swivel Elbow, Stainless Steel
Mi Item #07970704
MFR #D6502-S16-S16-SS

Mfr description
S16MBT-S16FMS 45 DEG STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$372.75/each

Specifications

Dimensions

  • Hex Body
    22.0
  • Hex Size
    22 mm
  • Overall Length
    34.0
  • Thread Size 2
    M24X1.5
  • Tube Size
    16 mm

Details

  • Adapter Type
    45° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    DIN Tube x DIN Tube Swivel
  • Connection Type
    DIN 2353 Flareless Tube 45° Swivel Elbow
  • Description Keyword
    Swivel Elbow
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M24 x 1.5
  • End 2 Style
    Female Metric Swivel
  • End 2 Thread
    M24 x 1.5
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D6502-S16-S16-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    630 bar, 9137 psi
  • Seal Material
    VITON«
  • Shape
    45 DEGREE ANGLE
  • Type
    Tube 45° Swivel Elbow
  • Working Pressure
    9137 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)