Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6565-L42-L28-SS

FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #07970711
MFR #D6565-L42-L28-SS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
L42FMS-L28FMS STRAIGHT STNLS

Specifications

  • Thread Size 2
    M36X2.0
  • Shape
    STRAIGHT
  • Overall Length
    60.5
  • Series
    D6565_REDUCER
  • Seal Material
    VITON«

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text