1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRENNAN INDUSTRIES INC
D2650-L22-L22-L22-L22-SS
DIN METRIC TUBE COMPRESSION
Mi Item #
07970726
MFR #
D2650-L22-L22-L22-L22-SS
Price
$558.79
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Adapters
BRENNAN INDUSTRIES INC D2650-L22-L22-L22-L22-SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRENNAN INDUSTRIES INC
D2650-L22-L22-L22-L22-SS
DIN METRIC TUBE COMPRESSION
Mi Item #
07970726
MFR #
D2650-L22-L22-L22-L22-SS
Mfr description
L22MBT-L22MBT-L22MBT-L22MBT CROSS STNLS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$558
.79
/each
Add to Cart
Specifications
Dimensions
Hex Body
27.0
Overall Length
45.5
Thread Size 2
LIGHT 22MM TUBE OD
Details
Series
D2650
Shape
CROSS
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items