Motion
D2701-LN-L35-L35-SS-X

BRENNAN INDUSTRIES INC
D2701-LN-L35-L35-SS-X

Compression Tee - Bulkhead Elbow, Stainless Steel
Mi Item #07970736
MFR #D2701-LN-L35-L35-SS-X
Price$589.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2701-LN-L35-L35-SS-X

Compression Tee - Bulkhead Elbow, Stainless Steel
Mi Item #07970736
MFR #D2701-LN-L35-L35-SS-X

Mfr description
L35MBT-L35MBT BH 90 DEG W/O TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$589.76/each

Specifications

Dimensions

  • Hex Body
    41.0
  • Hex Size
    41 mm
  • Overall Length
    45.0
  • Thread Size 2
    M45X2.0
  • Tube Size
    35 mm

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Body Only, Male DIN x Male DIN Bulkhead
  • Connection Type
    DIN 2353 Flareless Tube Bulkhead 90° Elbow
  • Description Keyword
    Bulkhead Elbow
  • End 1 Style
    Male DIN
  • End 1 Thread
    M45 x 2.0
  • End 2 Style
    Male Metric 60 °Line Only
  • End 2 Thread
    M45 x 2.0
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D2701-LN-L35-L35-SS-X
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    160 bar, 2321 psi
  • Shape
    90 DEGREE ANGLE
  • Type
    Tube Bulkhead 90° Elbow
  • Working Pressure
    2321 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)