Motion
D5002-CV-16-16-1.0CP-SS

BRENNAN INDUSTRIES INC
D5002-CV-16-16-1.0CP-SS

Compression Elbow & Straight - Check Valve, Stainless Steel
Mi Item #07970739
MFR #D5002-CV-16-16-1.0CP-SS
Price$595.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D5002-CV-16-16-1.0CP-SS

Compression Elbow & Straight - Check Valve, Stainless Steel
Mi Item #07970739
MFR #D5002-CV-16-16-1.0CP-SS

Mfr description
16FBSPP-16FBSPP STRAIGHT CHECKVALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$595.12/each

Specifications

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Female BSPP x Female BSPP
  • Connection Type
    ISO 1179-1 BSPP Check Valve Coupling
  • Description Keyword
    Check Valve
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D5002-CV-16-16-1.0CP-SS
  • Material
    Stainless Steel
  • Seal Material
    BSPP
  • Shape
    Straight
  • Type
    ISO 1179-1 BSPP Check Valve Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)