Motion
D2405-S38-24-SS

BRENNAN INDUSTRIES INC
D2405-S38-24-SS

Compression Tee - Connector, Stainless Steel
Mi Item #07970745
MFR #D2405-S38-24-SS
Price$708.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2405-S38-24-SS

Compression Tee - Connector, Stainless Steel
Mi Item #07970745
MFR #D2405-S38-24-SS

Mfr description
S38MBT-24FP STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$708.05/each

Specifications

Dimensions

  • Hex Body
    60.0
  • Hex Size
    60 mm
  • Overall Length
    74.5
  • Thread Size 2
    1-1/2-11-1/2
  • Tube Size
    38 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    DIN Tube x Female Pipe
  • Connection Type
    DIN 2353 Flareless Tube Female Connector
  • Description Keyword
    Connector
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M52 x 2.0
  • End 2 Style
    Female NPT
  • End 2 Thread
    1-1/2-11-1/2 NPT
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D2405-S38-24-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    315.02 bar, 4569 psi
  • Shape
    STRAIGHT
  • Type
    Tube Female Connector
  • Working Pressure
    4569 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)