Motion
D8801-L35-42-CF-SS

BRENNAN INDUSTRIES INC
D8801-L35-42-CF-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07970778
MFR #D8801-L35-42-CF-SS
Price$709.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8801-L35-42-CF-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07970778
MFR #D8801-L35-42-CF-SS

Mfr description
L35MBT-42MM CF 90 DEG STNLS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$709.05/each

Specifications

Dimensions

  • Hex Body
    41.0
  • Overall Length
    57.0
  • Thread Size 2
    M42X2.0

Details

  • ManufacturerName (description attribute)
    Brennan
  • Series
    D8801_CF
  • Shape
    90 DEGREE ANGLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)