Specifications
Dimensions
- End 1 Size1-1/2 in, 2 in
- End 2 Size1-1/2 in, 2 in
- Hex Body75.0
- Overall Length65.0
- Thread Depth40.0
- Thread Size 21/8-28
Details
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Parallel, Male British Standard Pipe Parallel
- End 1 ThreadG - 1-1/2-11, G - 2-11
- End 2 StyleFemale British Standard Pipe Parallel, Male British Standard Pipe Parallel
- End 2 ThreadG - 1-1/2-11, G - 2-11
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Seal MaterialVITON«
- Series9023_PORT_ED
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)