Motion
D6565-S38-S25-SS

BRENNAN INDUSTRIES INC
D6565-S38-S25-SS

Compression Tee - Reducer, Stainless Steel
Mi Item #07970786
MFR #D6565-S38-S25-SS
Price$567.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6565-S38-S25-SS

Compression Tee - Reducer, Stainless Steel
Mi Item #07970786
MFR #D6565-S38-S25-SS

Mfr description
S38FMS-S25FMS STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$567.49/each

Specifications

Dimensions

  • Hex Body
    60 mm
  • Hex Size
    60 mm
  • Overall Length
    60.0
  • Thread Size 2
    M36X2.0
  • Tube Size
    38 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    DIN Tube Swivel x DIN Tube Swivel
  • Connection Type
    DIN 2353 Flareless Tube Swivel Reducer Union
  • Description Keyword
    Reducer
  • End 1 Style
    Female Metric Swivel
  • End 1 Thread
    M52 x 2.0
  • End 2 Style
    Female Metric Swivel
  • End 2 Thread
    M36 x 2.0
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D6565-S38-S25-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    420.03 bar, 6092 psi
  • Seal Material
    VITON«
  • Shape
    STRAIGHT
  • Type
    Tube Swivel Reducer Union
  • Working Pressure
    6092 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)